Shop All Measuring Utensils
Zoro Select
Graduated Measuring Cup, 64 Oz, SS
Mfr # 95640
Zoro # G4660975
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz
- Material Stainless Steel
- Color Gray
- Dry/Liquid Dry, Liquid
- Product Type Measuring Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 95640
- Zoro # G4660975
- Country of Origin India
- Category Measuring Utensils
Details
Item | Graduated Measuring Cup |
Capacity | 64 oz |
Material | Stainless Steel |
Color | Gray |
Dry/Liquid | Dry, Liquid |
Product Type | Measuring Cup |
NSF Certified | No |
Description
Graduated Measuring Cup, Material Stainless Steel, Color Gray, Capacity 64 fl oz, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY CORN MEAL Commodity Corn Grits Degermed 50lbs (FCG 165)
- VULCAN HART L H Rocker Arm (719710)
- TURBOCHEF Power Supply And Bracket (NGC-3069)
- ORGANA TEA Chamomile Lemon, Single Serve Cup, PK96 PK (SNON5803)
- ZORO SELECT Cup 4 Qt 6 1/8X7 1/4 304SS (79540)
- ZORO SELECT Graduated Measuring Cup, 32 Oz, SS (95325)
- VOLLRATH Four-Piece Measuring Cup Set (47119)
- VIKAN Measuring Cup, Yellow, Plastic (60006)
- CHEF CRAFT CORPORATI Chef Craft 1/8 cups Plastic Clear Measuring Cup (21283)
- CHEF CRAFT Spoons Measuring (20434)
- TRAEX Traex Dual Handled French Fry Bagger (3672)
- Zoro Select Measuring Utensils