Shop All Lab Dippers & Ladles
Zoro Select
Graduated Dipper, 500 mL, 3 Ft Handle
Mfr # 3KWF6
Zoro # G4037984
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500 mL
- Material HDPE
- Handle 3 ft
- Color White
- Graduation Subdivisions 50 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3KWF6
- Zoro # G4037984
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Overall Length - Imperial | 5 3/4 in |
Minimum Handle Length | 36 in |
Dipper Diameter - Imperial | 5 in |
Maximum Handle Length | 36 in |
Details
Capacity | 500 mL |
Material | HDPE |
Handle | 3 ft |
Color | White |
Graduation Subdivisions | 50 mL |
Item | Graduated Dipper |
Features | 2 Pour Spouts |
Grip Material | PVC |
Capacity - Metric | 500 mL |
Removable Handle | No |
Pre-Cleaned | None |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Product Type | Dipper |
Shaft Material | HDPE |
Head Material | HDPE |
Capacity - Imperial | 16 fl oz |
Standards | FDA Compliant |
Description
Graduated Dipper, Head Material HDPE, Product Type Dipper, Capacity - Metric 500 mL, Capacity - Imperial 16 fl oz, Pre-Cleaned None, Color White, Overall Length - Imperial 5 3/4 in, Graduation Subdivisions 50 mL, Dipper Diameter - Imperial 5 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 36 in, Maximum Handle Length 36 in, Sterilization Method Not Applicable, Autoclavable No, Features 2 Pour Spouts, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2609)
- STERLITECH Polyethersulfone (PES) Membrane Filters, 1.2 Micron, 47mm, PK100 (PES1247100)
- CELLTREAT Centrifuge Tube, 15mL, Bag, PK500 (229411)
- ALLPOINTS Test Strips, Water Hardness (851259)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0001)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- ZORO SELECT Dipper Sampling Kit, HDPE, Natural White (107035-1000)
- ZORO SELECT Swivel Dipper, SS, 600mL, 6 ft. L (5390-6SL)
- ZORO SELECT Telescopic Dipper, Polypropylene, 600mL (5308)
- ZORO SELECT Disposable Dipper, Poly, 600mL, 18 In, PK10 (5302)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0003)
- Zoro Select Lab Dippers & Ladles