Shop All Graduated Cylinders
Zoro Select
Graduated Cylinder Starter Kit, Clear
Mfr # 202GK-006
Zoro # G8478989
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Capacity - Metric 100 mL
- Graduation Subdivisions 0.15 mL, 0.25 mL, 0.5 mL, 1 mL
- Graduation Range .7mL to 10mL, 1.4mL to 25mL, 3.5mL to 50mL, 5mL to 100mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 202GK-006
- Zoro # G8478989
- Country of Origin Taiwan, Province of China
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 182 mm, 210 mm, 218 mm, 236 mm |
Height | 235mm |
Labware Height - English | 7.15 in, 8.27 in, 8.58 in, 9.29 in |
Diameter | 8 mm, 17 mm, 24 mm, 30 mm |
Body Diameter - Metric | 30 mm |
Description
Graduated Cylinder Starter Kit, Capacity - Metric 10 mL, 25 mL, 50 mL, 100 mL, Capacity - English 0.3 fl oz, 0.8 fl oz, 1.7 fl oz, 3.4 fl oz, Graduation Increments - Metric 0.15 mL, 0.25 mL, 0.5 mL, 1 mL, Graduation Increments - English 0.005 oz, 0.008 oz, 0.016 oz, 0.033 oz, Maximum Graduation - Metric 10 mL, 25 mL, 50 mL, 100 mL, Minimum Graduation - Metric 0.7 mL, 1.4 mL, 3.5 mL, 5 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 16 oz Natural HDPE Plastic Modern Round Bottle- 28-410 Neck Finish (028032)
- DYNALON CONTNR SNAP-ON 15 DRAM PE, PK144 (426364-15)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, Polypropylene (4YMU2)
- RPI L-Glutamine, 50 G (G36040-50.0)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Polypropylene (F28461-1000)
- GLOBE SCIENTIFIC Graduated Cylinder, 1000mL, Pp, PK6 (601082)
- KIMBLE CHASE Graduated Cylinder, 250mL, Glass, Clear (KC20028W-250)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300250)
- SIBATA Graduated Cylinder, 1000mL, Glass, Clr, PK2 (2351-1000)
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Glass, Clear (5YHY5)
- SIBATA Graduated Cylinder, 1 L, 70 mm Dia, PK2 (2351A-1000)
- Zoro Select Graduated Cylinders