Shop All Graduated Cylinders
Zoro Select
Graduated Cylinder, 500 mL
Mfr # UNICCTD500
Zoro # G210412164
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glassware Class A
- Autoclavable Yes
- Includes Bumper
- Special Features Heavy Uniform Wall Tubing
- Maximum Graduation - Metric 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UNICCTD500
- Zoro # G210412164
- UPC # 840287248104
- Country of Origin India
- Category Graduated Cylinders
Dimensions
Details
Glassware Class | A |
Autoclavable | Yes |
Includes | Bumper |
Special Features | Heavy Uniform Wall Tubing |
Item | Graduated Cylinder |
Maximum Graduation - Metric | 500 mL |
Base Shape | Hexagonal |
Graduation Increments - Metric | 5 mL |
Volumetric Calibration | To Deliver (TD) |
Body Color | Clear |
Graduation Increments - English | 0.17 oz |
Minimum Graduation - Metric | 50 mL |
Bumper Included | Yes |
Body Material | Borosilicate Glass |
ASTM Specification | E1272 |
USP Specification | Type I |
Closure Included | No |
Basic Material | Glass |
Capacity - Metric | 500 mL |
Sterile/Non-Sterile | Non-Sterile |
Clarity | Transparent |
Capacity - English | 16.9 fl oz |
Graduated | Yes |
Description
Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Graduation Increments - Metric 5 mL, Graduation Increments - English 0.17 oz, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 50 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Teflon Cloth for 8" Sealer (248103)
- BLASTER Blaster BST-16PB Pb Penetrating Catalyst (BST-16PB)
- LAB SAFETY SUPPLY Beaker, 1000mL, Polypropylene, PK3 (6FAE7)
- LAB SAFETY SUPPLY Dropper Bottle, 125 mL, 4 oz., PK12 (6FAR6)
- ZORO SELECT Graduated Cylinder Starter Kit, Clear (202GK-006)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, PP, PK12 (5PTJ8)
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 1000mL (3701-1M)
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK4 (2351A-100)
- L-K INDUSTRIES Hydrometer Cylinder, 500mL Cap., 15" H (T-22027)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Polypropylene (9NNX3)
- Zoro Select Labware