Shop All Graduated Cylinders
Zoro Select
Graduated Cylinder, 10 mL
Mfr # UNICCTD10
Zoro # G910412150
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glassware Class A
- Autoclavable Yes
- Includes Bumper
- Special Features Heavy Uniform Wall Tubing
- Maximum Graduation - Metric 10 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNICCTD10
- Zoro # G910412150
- UPC # 840287248050
- Country of Origin India
- Category Graduated Cylinders
Dimensions
Details
Glassware Class | A |
Autoclavable | Yes |
Includes | Bumper |
Special Features | Heavy Uniform Wall Tubing |
Item | Graduated Cylinder |
Maximum Graduation - Metric | 10 mL |
Body Color | Clear |
Graduation Increments - Metric | 0.1 mL |
Capacity - English | 0.3 fl oz |
Base Shape | Hexagonal |
Clarity | Transparent |
Minimum Graduation - Metric | 1 mL |
USP Specification | Type I |
Capacity - Metric | 10 mL |
Closure Included | No |
ASTM Specification | E1272 |
Volumetric Calibration | To Deliver (TD) |
Graduation Increments - English | 0.003 oz |
Bumper Included | Yes |
Basic Material | Glass |
Body Material | Borosilicate Glass |
Graduated | Yes |
Sterile/Non-Sterile | Non-Sterile |
Description
Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Graduation Increments - Metric 0.1 mL, Graduation Increments - English 0.003 oz, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 8 In, Full Ht (100BS8F)
- BASCO Accu-Pour Measuring Pitcher, 128 oz (GM400)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 7/8X3/16 (F37120-7836)
- BEL-ART Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK (11716-0008)
- ZORO SELECT Graduated Cylinder Starter Kit, Clear (202GK-006)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Polypropylene (9NNX3)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- DYNALON Graduated Cylinder, 1000mL, Polypropylene (537835-1000)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, 0.5mL Graduation (9EX72)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 100mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 4/Box (8330100)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 2/Box (8330250)
- Zoro Select Graduated Cylinders