Shop All Graduated Cylinders
Zoro Select
Graduated Cylinder, 1 L
Mfr # UNICCTD1000
Zoro # G410412155
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glassware Class A
- Autoclavable Yes
- Special Features Heavy Uniform Wall Tubing
- Includes Bumper
- USP Specification Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNICCTD1000
- Zoro # G410412155
- UPC # 840287248111
- Country of Origin India
- Category Graduated Cylinders
Dimensions
Details
Glassware Class | A |
Autoclavable | Yes |
Special Features | Heavy Uniform Wall Tubing |
Item | Graduated Cylinder |
Includes | Bumper |
USP Specification | Type I |
Minimum Graduation - Metric | 100 mL |
Graduation Increments - Metric | 10 mL |
Capacity - English | 33.8 fl oz |
ASTM Specification | E1272 |
Body Color | Clear |
Volumetric Calibration | To Deliver (TD) |
Clarity | Transparent |
Sterile/Non-Sterile | Non-Sterile |
Body Material | Borosilicate Glass |
Bumper Included | Yes |
Graduation Increments - English | 0.34 oz |
Maximum Graduation - Metric | 1,000 mL |
Basic Material | Glass |
Closure Included | No |
Capacity - Metric | 1 L |
Base Shape | Hexagonal |
Graduated | Yes |
Description
Graduated Cylinder, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Graduation Increments - Metric 10 mL, Graduation Increments - English 0.34 oz, Maximum Graduation - Metric 1,000 mL, Minimum Graduation - Metric 100 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23, 1.75mL, Buff, PK200 (5119)
- LAMOTTE Chlorine dpd#1 Instru. Grade Tablets, 50 (6903A-H)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 5mL, Pk12 (5PTC1)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG4)
- ZORO SELECT Graduated Cylinder Starter Kit, Clear (202GK-006)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 2/Box (8330250)
- SP SCIENCEWARE Graduated Cylinder, 10mL, PP, Translucent (F28452-0000)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Glass, Clr, PK2 (5YHY4)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, PP, PK12 (5PTJ8)
- SIBATA Graduated Cylinder, 5 mL, 7 mm Dia, PK4 (2351A-5)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 50mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300050)
- Zoro Select Labware