Shop All Flange Bolts
Zoro Select
Grade E9, 1 in Flange Bolts, Plain Alloy Steel, 3 in L
Mfr # 725178G
Zoro # G4452052
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1 in
- Fastener Length 3 in
- Head Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 725178G
- Zoro # G4452052
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1 in |
Fastener Length | 3 in |
Head Width | 1 in |
Head Height | 1 in |
Thread Length | 1 1/4 in |
Maximum Flange Diameter | 1 1/2 in |
Flange Diameter | 1 1/2 in |
Minimum Thread Length | 2 1/2 in |
Nut Width | 1 in |
Dimensional Standards | IFI-115 |
Dimensional Standards | IFI-115 |
Length Under Head | 3" |
Description
Flange Bolts, Basic Material Steel, Material Grade Alloy Steel, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASTM A574, IFI-115, Thread Length 1 1/4 in, Head Height 1 in, Head Width 1 in, Flange Dia. 1 1/2 in, Proof Load 140,000 psi, Tensile Strength 170,000 psi, Rockwell Hardness HRC37
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (702671-100)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L, 5 PK (U01000.050.0950)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50862)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 8 PK (1536)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0060)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 10 PK (U04132.062.0125)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 10 PK (2FB40)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (822175G)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 2-1/4 in L, 15 PK (822425G)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 3/4 in L, 25 PK (U04132.031.0075)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 25 mm L, 100 PK (M01258.080.0025)
- Zoro Select Flange Bolts