Shop All Hex Head Cap Screws
Zoro Select
Grade B7, 7/8"-9 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 65 PK
Mfr # 8740BHH7
Zoro # G9673257
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade B7 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 2-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8740BHH7
- Zoro # G9673257
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade B7 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A193 |
Item | Hex Head Cap Screw |
Description
Package Quantity 65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1/4 in Shaft Dia, 50 PK (U36230.025.0001)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (211SS)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-342-G100)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04114.075.0450)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M04114.120.0030)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 25 PK (U04200.050.0200)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK (U08200.062.0125)
- ZORO SELECT Not Graded, 1-1/4"-7 Hex Head Cap Screw, Plain Stainless Steel, 8 in L (U51000.125.0800)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 5 PK (U04100.075.0425)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L (N01200.075.0650)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U01010.050.0175)
- Zoro Select Hex Head Cap Screws