Shop All Hex Head Cap Screws
Zoro Select
Grade B7, 3/4"-10 Hex Head Cap Screw, Plain Steel, 5-1/2 in L, 45 PK
Mfr # 7588BHH7
Zoro # G9673248
product price: $272.99
/pk 45, $6.07/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade B7 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
- Standards ASTM A193
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7588BHH7
- Zoro # G9673248
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 5-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade B7 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A193 |
Item | Hex Head Cap Screw |
Description
3/4-10X5 1/2 Heavy Hex Bolt Grade B7 ASTM A193 Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53706)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x6 Lag Screw Eye (N100-385)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 60 PK (51645)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0200)
- ZORO SELECT Grade B7, 5/8"-11 Hex Head Cap Screw, Plain Steel, 2 in L, 175 PK (6232BHH7)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (N04360.037.0300)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01210.062.0450)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04110.050.0600)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U01060.050.0225)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U55000.062.0300)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (U01000.031.0225)
- Zoro Select Hex Head Cap Screws