Shop All Hex Head Cap Screws
Zoro Select
Grade B7, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK
Mfr # HVHS.000196.50
Zoro # G2828481
product price: $52.79
/pk 5, $10.56/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- System of Measurement Inch
- Head Width 1-5/8 in
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HVHS.000196.50
- Zoro # G2828481
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 2 in |
Head Width | 1-5/8 in |
Head Height | 39/64 in |
Min. Thread Length | 2 in |
Minimum Thread Length | 2 in |
Screw Size | 1 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade B7 |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ASTM A193 |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Tensile Strength | 125,000 psi |
Rockwell Hardness | HRC35 |
Thread Fit | 2A |
Material Quality Standards | ASTM A193 |
Description
System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade Grade B7, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 2 in, Fastener Thread Style Fully Threaded, Head Height 39/64 in, Head Width 1 5/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0050)
- ZORO SELECT #10-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0125)
- SUBURBAN BOLT AND SUPPLY M6 X 32 ROLL PIN (A4570060032)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Zinc Plated, 50 PK (WS-3870)
- ZORO SELECT Grade B7, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK (HXCS.001986.50)
- ZORO SELECT Grade B7, 5/8" Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 5 PK (HVHS.000412.50)
- ZORO SELECT Grade B7, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 5 PK (HVHS.000068.50)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (N04360.062.0800)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 5 PK (U01200.050.1200)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51010.075.0300)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/4 in L, 5 PK (U55000.075.0225)
- Zoro Select Hex Head Cap Screws