Shop All Structural Bolts
Zoro Select
Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 5 PK
Mfr # U04008.087.0500
Zoro # G1965741
product price: $23.79
/pk 5, $4.76/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Head Width 1 7/16 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04008.087.0500
- Zoro # G1965741
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 5 in |
Head Width | 1 7/16 in |
Head Height | 35/64 in |
Thread Length | 1 1/2 in |
Minimum Thread Length | 1 1/2 in |
Grip Size | 3 1/2 in |
Head Diameter | 1 7/16 in |
Dimensional Standards | ASME B18.2.6 |
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 5 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/16 in, Head Height 35/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Nylon Plain Finish, 50 PK (16M04090080)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0028394)
- ZORO SELECT Carriage Bolt, 5/8-11 x 6 In L, PK10 (U08320.062.0600)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48601)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 1/2 in L, 5 PK (U04008.087.0550)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04008.087.0200)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 4 3/4 in L, 5 PK (U04008.087.0475)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04005.100.0700)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 5 PK (U04211.087.0425)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 25 PK (U04210.050.0150)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04006.062.0150)
- Zoro Select Structural Bolts