Shop All Structural Bolts
Zoro Select
Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 1/2 in L, 5 PK
Mfr # U04008.087.0550
Zoro # G9682951
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Head Width 1 7/16 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04008.087.0550
- Zoro # G9682951
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 5 1/2 in |
Head Width | 1 7/16 in |
Thread Length | 1 1/2 in |
Head Height | 35/64 in |
Minimum Thread Length | 1 1/2 in |
Grip Size | 4 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 1 7/16 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 5 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/16 in, Head Height 35/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 80 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.160.0080)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 21/64 in L, Aluminum Body, 500 PK (U34126.012.4143)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5762PK)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62197)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK (U04008.087.0650)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04008.087.0200)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04008.087.0700)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK (U04211.112.0550)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 5 PK (U04210.087.0250)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 in L, 25 PK (U04006.050.0300)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 25 PK (U04211.050.0300)
- Zoro Select Structural Bolts