Shop All Structural Bolts
Zoro Select
Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK
Mfr # U04008.062.0150
Zoro # G2812979
product price: $10.89
/pk 10, $1.09/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Head Width 1 1/16 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04008.062.0150
- Zoro # G2812979
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 1 1/2 in |
Head Width | 1 1/16 in |
Head Height | 25/64 in |
Thread Length | 1 1/4 in |
Head Diameter | 1 1/16 in |
Grip Size | 1/4 in |
Dimensional Standards | ASME B18.2.6 |
Minimum Thread Length | 1 1/4 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 1 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/16 in, Head Height 25/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 10 PK (M07400.140.0025)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Zinc Plated Steel (U17243.050.0600)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.160.1000)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 50 PK (U36000.018.0001)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04008.062.0500)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 3 1/2 in L, 10 PK (U04008.062.0350)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 10 PK (U04008.062.0200)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 1/2 in L, 10 PK (U04005.062.0350)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 1/4 in L, 5 PK (U04005.087.0225)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK (U04211.087.0550)
- KANEBRIDGE 1/2-13X3 1/2 Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 150 (5056BMG)
- Zoro Select Structural Bolts