Shop All Structural Bolts
Zoro Select
Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 6 1/2 in L, 10 PK
Mfr # U04008.075.0650
Zoro # G9189442
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Head Width 1 1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04008.075.0650
- Zoro # G9189442
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 6 1/2 in |
Head Width | 1 1/4 in |
Thread Length | 1 3/8 in |
Head Height | 15/32 in |
Minimum Thread Length | 1 3/8 in |
Grip Size | 5 1/8 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 1 1/4 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 6 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.150.2400)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71043)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M24-3mm, Plain Finish (59439)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07000.140.0100)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK (U04211.087.0350)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK (U04211.062.0400)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 5 PK (U04211.100.0225)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04005.125.0700)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 10 PK (U04008.062.0200)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 5 PK (U04210.087.0200)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK (U04005.100.0450)
- Zoro Select Structural Bolts