Shop All Structural Bolts
Zoro Select
Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L, 10 PK
Mfr # U04008.075.0275
Zoro # G9093296
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Head Width 1 1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04008.075.0275
- Zoro # G9093296
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 3/4 in |
Head Width | 1 1/4 in |
Thread Length | 1 3/8 in |
Head Height | 15/32 in |
Head Diameter | 1 1/4 in |
Minimum Thread Length | 1 3/8 in |
Dimensional Standards | ASME B18.2.6 |
Grip Size | 1 3/8 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 2 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 6 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0006)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M14-1.25 (5408-14)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U04211.062.0200)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.3600)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04008.075.0500)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04008.075.0250)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 in L, 10 PK (U04008.075.0200)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK (U04211.062.0350)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK (U04005.125.0650)
- ZORO SELECT Grade A394, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U08440.062.0200)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04006.075.0700)
- Zoro Select Structural Bolts