Shop All Structural Bolts
Zoro Select
Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK
Mfr # U04008.075.0150
Zoro # G9093244
product price: $17.39
/pk 10, $1.74/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Head Width 1 1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04008.075.0150
- Zoro # G9093244
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 1 1/2 in |
Head Width | 1 1/4 in |
Head Height | 15/32 in |
Thread Length | 1 3/8 in |
Grip Size | 1/8 in |
Head Diameter | 1 1/4 in |
Minimum Thread Length | 1 3/8 in |
Dimensional Standards | ASME B18.2.6 |
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 1 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 1-1/4 in L, 11 ga, Round Head, 15 Degrees (C3R90BDSS)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 3/8 in Shaft Dia (CG-237SJ)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (N04100.031.0400)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR4)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L, 10 PK (U04008.075.0275)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04008.075.0250)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 3 in L, 10 PK (U04008.075.0300)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK (U08441.075.0275)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 5 PK (U04211.100.0800)
- ZORO SELECT Grade A325, 7/8-9 x 5 in Structural Bolt, Plain Steel, 5 in L, 25 PK (8780A325-1)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04006.112.0500)
- Zoro Select Structural Bolts