Shop All Structural Bolts
Zoro Select
Grade A490, 1"-8 Structural Bolt, Plain Steel, 2 in L, 5 PK
Mfr # U04008.100.0200
Zoro # G9093393
product price: $19.39
/pk 5, $3.88/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Head Width 1 5/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04008.100.0200
- Zoro # G9093393
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 2 in |
Head Width | 1 5/8 in |
Head Height | 39/64 in |
Thread Length | 1 3/4 in |
Head Diameter | 1 5/8 in |
Dimensional Standards | ASME B18.2.6 |
Grip Size | 1/4 in |
Minimum Thread Length | 1 3/4 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 5/8 in, Head Height 39/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 4-1/2 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0450)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Machine Screw, Black Oxide Steel, 12 PK (32116)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38205.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Yellow Zinc, 10 mm Ht, 100 PK (M12450.100.0001)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK (U04008.100.0275)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK (U04008.100.0450)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK (U04008.100.0425)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04008.075.0500)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 6 in L, 10 PK (U04006.062.0600)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 5 PK (U04211.112.1000)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 600 PK (275048-BR-600)
- Zoro Select Structural Bolts