Shop All Structural Bolts
Zoro Select
Grade A490, 1"-8 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK
Mfr # U04008.100.0275
Zoro # G9682924
product price: $20.45
/pk 5, $4.09/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Head Width 1 5/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04008.100.0275
- Zoro # G9682924
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 2 3/4 in |
Head Width | 1 5/8 in |
Thread Length | 1 3/4 in |
Head Height | 39/64 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 1 5/8 in |
Grip Size | 1 in |
Minimum Thread Length | 1 3/4 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 2 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 5/8 in, Head Height 39/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .680 in L, 300 Stainless Steel (BTI-CAL1-2520-260/B1)
- ZORO SELECT Self-Drilling Screw, #10-16 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (1096KPF)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.087.0400)
- TAMPER-PRUF SCREWS #6-32 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81030)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 2 1/4 in L, 5 PK (U04008.100.0225)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK (U04008.100.0425)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04008.100.0800)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 1/4 in L, 25 PK (U04006.050.0125)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 5 PK (U04211.100.0200)
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 80 mm L, 25 PK (M04210.160.0080)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 10 PK (U04211.062.0325)
- Zoro Select Structural Bolts