Shop All Structural Bolts
Zoro Select
Grade A490, 1"-8 Structural Bolt, Plain Steel, 2 1/4 in L, 5 PK
Mfr # U04008.100.0225
Zoro # G2812848
product price: $20.49
/pk 5, $4.10/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Head Width 1 5/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04008.100.0225
- Zoro # G2812848
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 2 1/4 in |
Head Width | 1 5/8 in |
Thread Length | 1 3/4 in |
Head Height | 39/64 in |
Head Diameter | 1 5/8 in |
Dimensional Standards | ASME B18.2.6 |
Minimum Thread Length | 1 3/4 in |
Grip Size | 1/2 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 2 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 5/8 in, Head Height 39/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0162)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 25 PK (U55050.043.0150)
- ZORO SELECT #6-32 x 7/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0043)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 30 PK (64971)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04008.100.0350)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04008.100.0200)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04008.100.0800)
- ZORO SELECT Grade A490, 1-1/8"-7 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04008.112.0300)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 in L, 5 PK (U04006.087.0400)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04006.125.0300)
- CHICAGO PNEUMATIC Allen Screw (CA048436)
- Zoro Select Structural Bolts