Shop All Structural Bolts
Zoro Select
Grade A394, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK
Mfr # U08440.062.0200
Zoro # G3395047
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Head Width 15/16 in
- Material Grade/Class Grade A394
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08440.062.0200
- Zoro # G3395047
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 in |
Head Width | 15/16 in |
Thread Length | 2 in |
Head Height | 27/64 in |
Minimum Thread Length | 2 in |
Head Diameter | 15/16 in |
Dimensional Standards | ASME B18.2.1 |
Description
Inch, Tower Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/8 In.-11, Fastener Length 2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A394, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 15/16 in, Head Height 27/64 in, Tensile Strength (PSI) 74,000 psi, Rockwell Hardness HRB80, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS3-046-6000N)
- ZORO SELECT 1-1/2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.150.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-5/8 in Shaft Dia (SH-162SS)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFEWASH141P25)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 70 mm L, 25 PK (M04210.200.0070)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK (U04210.112.0700)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 3/4 in L, 10 PK (U04005.062.0375)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04006.112.0325)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 3/4 in L, 5 PK (U04006.100.0375)
- ZORO SELECT Grade A325, 1-8 x 7 in Structural Bolt, Plain Steel, 7 in L, 25 PK (100112A325-1)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04211.112.0500)
- Zoro Select Structural Bolts