Shop All Structural Bolts
Zoro Select
Grade A325, 7/8-9 x 4 in Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 50 PK
Mfr # 8764A325-1G
Zoro # G7606613
product price: $337.99
/pk 50, $6.76/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style No Thread
- Standards ASTM A325
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8764A325-1G
- Zoro # G7606613
- Country of Origin Canada
- Category Structural Bolts
Dimensions
Thread Size | 7/8-9 x 4 in |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | No Thread |
Standards | ASTM A325 |
Item | Structural Bolt |
Thread Type | Coarse |
Rockwell Hardness | C24 to 35 |
Tensile Strength | 120,000 psi |
Description
Structural Bolts,7/8-9X4 Structur,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 316x178 Zinc J Bolt (N232-868)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (1795000)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 25 PK (H4125SP)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK (5WY81)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 3/4 in L, 10 PK (U04005.075.0175)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 5 PK (U04210.087.0600)
- ZORO SELECT Grade A394, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 10 PK (U08440.062.0225)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK (U04005.075.0550)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04008.087.0300)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK (U04210.062.0400)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 10 in L, 5 PK (U04006.112.1000)
- Zoro Select Structural Bolts