Shop All Structural Bolts
Zoro Select
Grade A325, 7/8-9 x 3 1/2 in Structural Bolt, Plain Steel, 3 1/2 in L, 50 PK
Mfr # 8756A325-1
Zoro # G7606053
product price: $234.99
/pk 50, $4.70/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style No Thread
- Standards ASTM A325
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8756A325-1
- Zoro # G7606053
- Country of Origin Canada
- Category Structural Bolts
Dimensions
Thread Size | 7/8-9 x 3 1/2 in |
Fastener Length | 3 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Standards | ASTM A325 |
Item | Structural Bolt |
Structural Bolt Type | Heavy Hex |
Rockwell Hardness | C24 to 35 |
Thread Type | Coarse |
Tensile Strength | 120,000 psi |
Description
Structural Bolts,7/8-9x3 1/2 H HE,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #12-24, Brass, Not Graded, Plain, 5/32 in Ht, 100 PK (1WA75)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620250-004BX)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U01210.037.0250)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 2 in Length, 10 PK (FBSCAPS38162P10)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK (U08441.075.0275)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK (U04211.112.0400)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 5 PK (U04211.075.0200)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04005.125.0300)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 5 PK (U04210.112.0325)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04210.100.0500)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK (U04006.125.0450)
- Zoro Select Structural Bolts