Shop All Structural Bolts
Zoro Select
Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 7 1/2 in L, 5 PK
Mfr # U04005.087.0750
Zoro # G3311113
product price: $43.79
/pk 5, $8.76/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 7 1/2 in
- Head Width 1 7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04005.087.0750
- Zoro # G3311113
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 7 1/2 in |
Head Width | 1 7/16 in |
Head Height | 35/64 in |
Thread Length | 1 1/2 in |
Grip Size | 6 in |
Minimum Thread Length | 1 1/2 in |
Head Diameter | 1 7/16 in |
Dimensional Standards | ASME B18.2.6 |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 7 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/16 in, Head Height 35/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 9/16"-12, Plain Finish (36129)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03186)
- AMPG 1/4 X 1-1/4 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14125)
- ZORO SELECT Grade A490, 1-1/4"-7 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04008.125.0325)
- ZORO SELECT Grade A325, 7/8-9 x 4 in Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 50 PK (8764A325-1G)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 25 PK (U04211.050.0150)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 1/2 in L, 5 PK (U04005.100.0250)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/4 in L, 25 PK (U04211.050.0125)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 1/4 in L, 10 PK (U04006.062.0325)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 3/4 in L, 5 PK (U04005.087.0375)
- Zoro Select Structural Bolts