Shop All Structural Bolts
Zoro Select
Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK
Mfr # U04005.087.0350
Zoro # G2828725
product price: $16.85
/pk 5, $3.37/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 3 1/2 in
- Head Width 1 7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04005.087.0350
- Zoro # G2828725
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 3 1/2 in |
Head Width | 1 7/16 in |
Head Height | 35/64 in |
Thread Length | 1 1/2 in |
Grip Size | 2 in |
Head Diameter | 1 7/16 in |
Dimensional Standards | ASME B18.2.6 |
Minimum Thread Length | 1 1/2 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 3 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/16 in, Head Height 35/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #6 x 2 in, Flat Head, Phillips Drive (2GS25BK)
- MKT FASTENING SUP-R-STUD TZ Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated, 10 PK (2112412)
- ZORO SELECT Binding Barrel, #8-32, 2 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA66)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0050" Thickness, Pk20 (42140)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04005.100.0325)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 10 PK (U04211.062.0550)
- ZORO SELECT Class 9.8, M8 Structural Bolt, Zinc Phosphate Steel, 30 mm L, 25 PK (5688PK)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04210.125.0450)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK (U04211.075.0650)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04210.112.0500)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK (U04006.125.0450)
- Zoro Select Structural Bolts