Shop All Structural Bolts
Zoro Select
Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK
Mfr # U04210.087.0400
Zoro # G2801671
product price: $24.39
/pk 5, $4.88/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 4 in
- Head Width 1 7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04210.087.0400
- Zoro # G2801671
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 4 in |
Head Width | 1 7/16 in |
Thread Length | 1 1/2 in |
Head Height | 35/64 in |
Dimensional Standards | ASME B18.2.6 |
Grip Size | 2 1/2 in |
Head Diameter | 1 7/16 in |
Minimum Thread Length | 1 1/2 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 7/8 In.-9, Fastener Length 4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/16 in, Head Height 35/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, Carbon Steel, 10 PK (450-3-PK10)
- AMPG #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (ZUL60210F08)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB51618112P10)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces, 9 Sizes (W5208)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04005.100.0325)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 6 in L, 5 PK (U04006.100.0600)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK (U04211.075.0400)
- ZORO SELECT Grade A325, 3/4 in Tension Control Bolt, Black Oxide Steel, 4 in L, 190 PK (438120-BR)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04005.075.0150)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 150 PK (6232A325-1)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 5 PK (U04210.125.0800)
- Zoro Select Structural Bolts