Shop All Structural Bolts
Zoro Select
Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 10 PK
Mfr # U04210.062.0225
Zoro # G2999254
product price: $15.45
/pk 10, $1.55/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 2 1/4 in
- Head Width 1 1/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04210.062.0225
- Zoro # G2999254
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 1/4 in |
Head Width | 1 1/16 in |
Head Height | 25/64 in |
Thread Length | 1 1/4 in |
Grip Size | 1 in |
Head Diameter | 1 1/16 in |
Dimensional Standards | ASME B18.2.6 |
Minimum Thread Length | 1 1/4 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/16 in, Head Height 25/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Machine Screw Nut, #8-32, Steel, Plain, 0.130 in Ht, 100 PK (796798-PR-100)
- ZORO SELECT M4-0.7X10 ISO4029 SOCKET SET CUPPT. BLK OX (M4010SSC)
- TE-CO Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK (42614)
- ZORO SELECT Low Crown Cap Nut, 7/8"-14, 18-8 Stainless Steel, Plain, 1-23/64 in H (CPB257)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 25 PK (U04211.050.0250)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 75 mm L, 25 PK (M04210.200.0075)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04005.062.0150)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04211.075.0450)
- ZORO SELECT Grade A490, 1-1/4"-7 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04008.125.0325)
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Plain Steel, 50 mm L, 50 PK (M04005.160.0050)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04210.112.0450)
- Zoro Select Structural Bolts