Shop All Structural Bolts
Zoro Select
Grade A325, 3/4-10 x 8 in Structural Bolt, Plain Steel, 8 in L, 35 PK
Mfr # 75128A325-1
Zoro # G7605886
product price: $329.99
/pk 35, $9.43/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style No Thread
- Standards ASTM A325
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75128A325-1
- Zoro # G7605886
- Country of Origin Canada
- Category Structural Bolts
Dimensions
Thread Size | 3/4-10 x 8 in |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Standards | ASTM A325 |
Item | Structural Bolt |
Structural Bolt Type | Heavy Hex |
Rockwell Hardness | C24 to 35 |
Thread Type | Coarse |
Tensile Strength | 120,000 psi |
Description
Structural Bolts,3/4-10X8 H Hex S,PK35, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 70 PK (931227)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-3000)
- ZORO SELECT Socket Set Screw, Gr M12, Flat, 16mm L, PK10 (M07810.120.0016)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-276-G1000)
- ZORO SELECT Grade A325, 7/8-9 x 2 in Structural Bolt, Plain Steel, 2 in L, 50 PK (8732A325-1)
- ZORO SELECT Grade A325, 1 1/8-7 x 4 in Structural Bolt, Plain Steel, 4 in L, 15 PK (11264A325-1)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 150 PK (6232A325-1)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 10 in L, 5 PK (U04005.112.1000)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04006.100.0300)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK (U04210.100.0400)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK (U04211.075.0350)
- Zoro Select Structural Bolts