Shop All Structural Bolts
This Product is Discontinued
Zoro Select
Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L, 30 PK (Discontinued)
Mfr # B04005.075.0600
Zoro # G1139752
This Product is Discontinued
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 6 in
- Head Width 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B04005.075.0600
- Zoro # G1139752
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 6 in |
Head Width | 1 1/4 in |
Head Dia. | 1 1/4 in |
Overall Length | 6" |
Thread Length | 1 3/8 in |
Head Height | 15/32 in |
Minimum Thread Length | 1 3/8 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 1 1/4 in |
Grip Size | 4 5/8 in |
Thread Size | 3/4"-10 |
Fastener Length | 6 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 6 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.