Shop All Structural Bolts
Zoro Select
Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/4 in L, 5 PK
Mfr # U04211.075.0525
Zoro # G9682906
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 5 1/4 in
- Head Width 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04211.075.0525
- Zoro # G9682906
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 5 1/4 in |
Head Width | 1 1/4 in |
Thread Length | 1 3/8 in |
Head Height | 15/32 in |
Minimum Thread Length | 1 3/8 in |
Head Diameter | 1 1/4 in |
Dimensional Standards | ASME B18.2.6 |
Grip Size | 3 7/8 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/4 In.-10, Fastener Length 5 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07040.062.0150)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.031.0050)
- AMPG Barrel, 3/8"-16, 2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished (Z4904T6S-316)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 7 mm W, 8 mm H (WWG700807305)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04006.112.0800)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04006.062.0150)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 10 PK (U04210.062.0450)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04006.087.0500)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 70 mm L, 25 PK (M04210.200.0070)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 5 PK (U04211.112.0800)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 150 PK (6240A325-1)
- Zoro Select Structural Bolts