Shop All Structural Bolts
Zoro Select
Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 10 PK
Mfr # U04210.075.0325
Zoro # G9093515
product price: $36.39
/pk 10, $3.64/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 3 1/4 in
- Head Width 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04210.075.0325
- Zoro # G9093515
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3 1/4 in |
Head Width | 1 1/4 in |
Thread Length | 1 3/8 in |
Head Height | 15/32 in |
Minimum Thread Length | 1 3/8 in |
Head Diameter | 1 1/4 in |
Dimensional Standards | ASME B18.2.6 |
Grip Size | 1 7/8 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/4 In.-10, Fastener Length 3 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 2.40 mm Ht, 50 PK (M51080.030.0001)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01200.056.0250)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51340)
- A RAYMOND TINNERMAN Spring Nut, #8-32, U Shape, Phosphate Finish (EFUN-LUGS832010-4/B)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04005.087.0325)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04008.087.0500)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04006.112.0800)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04210.112.0300)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 10 PK (U04005.062.0300)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U04210.075.0200)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04210.087.0450)
- Zoro Select Structural Bolts