Shop All Structural Bolts
Zoro Select
Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK
Mfr # U04210.075.0200
Zoro # G9093497
product price: $23.69
/pk 10, $2.37/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 2 in
- Head Width 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04210.075.0200
- Zoro # G9093497
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Head Width | 1 1/4 in |
Thread Length | 1 3/8 in |
Head Height | 15/32 in |
Head Diameter | 1 1/4 in |
Grip Size | 5/8 in |
Minimum Thread Length | 1 3/8 in |
Dimensional Standards | ASME B18.2.6 |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/4 In.-10, Fastener Length 2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U51450.050.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length, 100 PK (U55050.025.0050)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 100 PK (03876)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1-1/2, PK25 (U07852.043.0150)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 5 PK (U04211.075.0200)
- ZORO SELECT Grade B7, 1-8 x 2 1/2 in Structural Bolt, Plain Steel, 2 1/2 in L, 45 PK (10040BHH7)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 6 in L, 5 PK (U04006.100.0600)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 10 PK (U04005.062.0200)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 6 in L, 5 PK (U04005.112.0600)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04005.087.0500)
- ALLIED TITANIUM Grade 5, 3/8"-24 Structural Bolt, Titanium, 2 in L (0005235)
- Zoro Select Structural Bolts