Shop All Structural Bolts
Zoro Select
Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK
Mfr # U04210.075.0275
Zoro # G9093506
product price: $28.35
/pk 10, $2.84/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 2 3/4 in
- Head Width 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04210.075.0275
- Zoro # G9093506
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 3/4 in |
Head Width | 1 1/4 in |
Thread Length | 1 3/8 in |
Head Height | 15/32 in |
Head Diameter | 1 1/4 in |
Dimensional Standards | ASME B18.2.6 |
Grip Size | 1 3/8 in |
Minimum Thread Length | 1 3/8 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/4 In.-10, Fastener Length 2 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 810515 Hex Nut, Coarse Thread, Steel, Zinc-Plated, 2 Grade (7810515)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8 in , Steel Zinc Plated Finish, 100 PK (Z0637)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0300)
- INDUSCO Eyebolt, 3/4"x 6", Regular Nut Hdg (36500116)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK (U04005.062.0450)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 3/4 in L, 5 PK (U04211.075.0475)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 8 in L, 10 PK (U04005.075.0800)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 95 mm L, 25 PK (M04210.200.0095)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK (U08441.075.0250)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 10 PK (U04211.062.0325)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 10 PK (U04211.062.0550)
- Zoro Select Structural Bolts