Shop All Structural Bolts
Zoro Select
Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 1/2 in L, 25 PK
Mfr # U04005.050.0150
Zoro # G3269217
original price:
$21.99
10% off
new price: $19.79
/pk 25, $0.79/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 1 1/2 in
- Head Width 7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04005.050.0150
- Zoro # G3269217
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 1/2 in |
Head Width | 7/8 in |
Thread Length | 1 in |
Head Height | 5/16 in |
Minimum Thread Length | 1 in |
Head Diameter | 7/8 in |
Grip Size | 1/2 in |
Dimensional Standards | ASME B18.2.6 |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 in, Fastener Thread Direction Right Hand, Head Dia. 7/8 in, Head Height 5/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.075.0300)
- FASTENMASTER Wood Screw, #7, 7 in, Stainless Steel 24 PK (FMTHR007-24)
- MIDWEST FASTENER Spring Nut, #4, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61634)
- HDL HARDWARE Dowel Rods 1 in. Diameter Oak (16-O)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 7 in L, 10 PK (U04005.075.0700)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/4 in L, 10 PK (U04005.075.0225)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04005.100.0200)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 3/4 in L, 5 PK (U04005.087.0475)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK (U04211.062.0300)
- ZORO SELECT Grade A325, 7/8-9 x 4 in Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 50 PK (8764A325-1G)
- ALLIED TITANIUM Grade 5, 5/16"-24 Structural Bolt, Titanium, 3-1/4 in L (0012021)
- Zoro Select Structural Bolts