Shop All Structural Bolts
Zoro Select
Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 25 PK
Mfr # U04210.050.0400
Zoro # G2831613
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 4 in
- Head Width 7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04210.050.0400
- Zoro # G2831613
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4 in |
Head Width | 7/8 in |
Head Height | 5/16 in |
Thread Length | 1 in |
Minimum Thread Length | 1 in |
Grip Size | 3 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 7/8 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/2 In.-13, Fastener Length 4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 in, Fastener Thread Direction Right Hand, Head Dia. 7/8 in, Head Height 5/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Bolt, Inlet VR3/B 1/8NPT (AR1540750)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (U51000.037.0250)
- L.H. DOTTIE #6-32 x 1/2 in Spanner Oval Machine Screw, Stainless Steel, 100 PK (414TP)
- NEWPORT FASTENERS 3/4 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 30PK (PINDOW060014P)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 5 PK (U04211.075.0200)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04005.112.0500)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.112.0350)
- ZORO SELECT Class 9.8, M10 Structural Bolt, Black Oxide Steel, 40 mm L, 25 PK (9064PK)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04210.112.0500)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK (U04210.112.0550)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04005.087.0325)
- Zoro Select Structural Bolts