Shop All Structural Bolts
Zoro Select
Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 25 PK
Mfr # U04210.050.0275
Zoro # G3056776
product price: $25.35
/pk 25, $1.01/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 2 3/4 in
- Head Width 7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04210.050.0275
- Zoro # G3056776
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 3/4 in |
Head Width | 7/8 in |
Thread Length | 1 in |
Head Height | 5/16 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 7/8 in |
Grip Size | 1 3/4 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/2 In.-13, Fastener Length 2 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 in, Fastener Thread Direction Right Hand, Head Dia. 7/8 in, Head Height 5/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11391.037.0001)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01060.101.0500)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Hot Dipped Galvanized Steel (U17264.037.0203)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 100 PK (FBHEXB5161834P100)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK (U08441.075.0275)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04005.100.0300)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 10 PK (U04211.062.0550)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04008.100.0200)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 10 PK (U04210.075.0650)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 3/4 in L, 25 PK (U04006.050.0375)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 5 PK (U04210.125.0425)
- Zoro Select Structural Bolts