Shop All Structural Bolts
Zoro Select
Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 25 PK
Mfr # U04211.050.0225
Zoro # G9093594
product price: $11.89
/pk 25, $0.48/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 2 1/4 in
- Head Width 7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04211.050.0225
- Zoro # G9093594
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 1/4 in |
Head Width | 7/8 in |
Thread Length | 1 in |
Head Height | 5/16 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 7/8 in |
Grip Size | 1 1/4 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 1 in, Fastener Thread Direction Right Hand, Head Dia. 7/8 in, Head Height 5/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Nut, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51482)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 32 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0032)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51871)
- ITW SHAKEPROOF Clevis Pin 5/8 x 3 LCS ZC (CLPZ-0625-3000/B)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04005.062.0150)
- ZORO SELECT Class 9.8, M10 Structural Bolt, Black Oxide Steel, 40 mm L, 25 PK (9064PK)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK (U04210.075.0350)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04008.100.0350)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 3/4 in L, 25 PK (U04005.050.0175)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04210.100.0500)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK (U04211.075.0650)
- Zoro Select Structural Bolts