Shop All Structural Bolts
Zoro Select
Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/4 in L, 25 PK
Mfr # U04211.050.0125
Zoro # G9093567
product price: $14.39
/pk 25, $0.58/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 1 1/4 in
- Head Width 7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04211.050.0125
- Zoro # G9093567
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 1/4 in |
Head Width | 7/8 in |
Thread Length | 1 in |
Head Height | 5/16 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 7/8 in |
Grip Size | 1/4 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 1 in, Fastener Thread Direction Right Hand, Head Dia. 7/8 in, Head Height 5/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Nut, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M6-1.0 X 80MM A2-70 Stainless Steel 5PK (9131686)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 8 PK (35122)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK190 (4NFD2)
- MKT FASTENING Sup-R Lead Long Lag Shield, 5/16" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (3537000)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04005.125.0300)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Zinc Yellow Steel, 1 1/4 in L, 50 PK (HCI305001251-050BX)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04210.112.0450)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK (U04211.062.0150)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 5 PK (U04211.087.0425)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04210.087.0500)
- ZORO SELECT Class 9.8, Structural Bolt, Black Phosphate Steel, 20 mm L, 50 PK (10970PK)
- Zoro Select Structural Bolts