Shop All Structural Bolts
Zoro Select
Grade A325, 1-8 x 7 in Structural Bolt, Plain Steel, 7 in L, 25 PK
Mfr # 100112A325-1
Zoro # G7605335
product price: $402.99
/pk 25, $16.12/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style No Thread
- Standards ASTM A325
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100112A325-1
- Zoro # G7605335
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1-8 x 7 in |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Standards | ASTM A325 |
Item | Structural Bolt |
Structural Bolt Type | Heavy Hex |
Rockwell Hardness | C24 to 35 |
Thread Type | Coarse |
Tensile Strength | 120,000 psi |
Description
1-8X7 Heavy Hex Structural Bolts A325-1 Plain Made in North America
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 6 in L, Steel Blue Ruspert, 100 PK (U70525.025.0600)
- MIDWEST FASTENER Hex Nut, M18-1.50, Steel, Class 10, Plain, 6 PK (932368)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (430178-PG)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-624)
- ZORO SELECT Grade A325, 7/8-9 x 5 in Structural Bolt, Plain Steel, 5 in L, 25 PK (8780A325-1)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 150 PK (6232A325-1)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 150 PK (6240A325-1)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04006.075.0800)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK (U04211.087.0700)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 55 mm L, 25 PK (M04210.200.0055)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK (U04210.112.0550)
- Zoro Select Structural Bolts