Shop All Structural Bolts
Zoro Select
Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 25 PK
Mfr # B04210.100.0300
Zoro # G1139813
product price: $55.99
/pk 25, $2.24/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 3 in
- Head Width 1 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B04210.100.0300
- Zoro # G1139813
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 3 in |
Head Width | 1 5/8 in |
Head Height | 39/64 in |
Thread Length | 1 3/4 in |
Grip Size | 1 1/4 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 1 5/8 in |
Minimum Thread Length | 1 3/4 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 In.-8, Fastener Length 3 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 5/8 in, Head Height 39/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (M01200.160.0060)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04100.075.0500)
- MIDWEST FASTENER #10-24 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 30 PK (61471)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07000.037.0250)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04211.125.0450)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 1/2 in L, 25 PK (U04005.050.0250)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 1/2 in L, 5 PK (U04008.087.0550)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04210.100.0500)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.087.0350)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK (U04005.100.0275)
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Plain Steel, 100 mm L, 25 PK (M04005.160.0100)
- Zoro Select Structural Bolts