Shop All Structural Bolts
Zoro Select
Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 5 PK
Mfr # U04211.100.0325
Zoro # G2801845
product price: $38.99
/pk 5, $7.80/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 3 1/4 in
- Head Width 1 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04211.100.0325
- Zoro # G2801845
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 3 1/4 in |
Head Width | 1 5/8 in |
Head Height | 39/64 in |
Thread Length | 1 3/4 in |
Minimum Thread Length | 1 3/4 in |
Head Diameter | 1 5/8 in |
Dimensional Standards | ASME B18.2.6 |
Grip Size | 1 1/2 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 In.-8, Fastener Length 3 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 1 3/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 5/8 in, Head Height 39/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Heavy Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Lock Nut, M10, Steel, Class 10, Bright, 26 mm Ht (K0701.10)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08305.050.0600)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07150.013.0018)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22971)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 5 PK (U04211.100.0250)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK (U04005.087.0275)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK (U04211.062.0150)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 3 1/2 in L, 10 PK (U04008.062.0350)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04006.087.0300)
- ZORO SELECT Structural Bolt, 4 PK (PN22N001G)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04210.100.0450)
- Zoro Select Structural Bolts