Shop All Structural Bolts
Zoro Select
Grade A325, 1 1/8-7 x 4 in Structural Bolt, Plain Steel, 4 in L, 15 PK
Mfr # 11264A325-1
Zoro # G7605509
product price: $207.99
/pk 15, $13.87/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style No Thread
- Standards ASTM A325
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11264A325-1
- Zoro # G7605509
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1 1/8-7 x 4 in |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Standards | ASTM A325 |
Item | Structural Bolt |
Rockwell Hardness | C24 to 35 |
Thread Type | Coarse |
Structural Bolt Type | Heavy Hex |
Tensile Strength | 120,000 psi |
Description
Structural Bolts,1 1/8-7X4 H Hex,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12-24 x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK (1214KWMS4)
- ZORO SELECT Hardwood Trim Nail, 4d, 1 1/2, PK570 (4NFE6)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF4)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 1 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (14112PS)
- ZORO SELECT Grade A325, 7/8-9 x 2 in Structural Bolt, Plain Steel, 2 in L, 50 PK (8732A325-1)
- ZORO SELECT Grade A325, 3/4-10 x 8 in Structural Bolt, Plain Steel, 8 in L, 35 PK (75128A325-1)
- ZORO SELECT Grade A325, 1-8 x 7 in Structural Bolt, Plain Steel, 7 in L, 25 PK (100112A325-1)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK (U04005.062.0450)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04211.087.0450)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04006.125.0350)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 9 1/2 in L, 70 PK (557560-BR-70)
- Zoro Select Structural Bolts