Shop All Structural Bolts
Zoro Select
Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 9 in L, 5 PK
Mfr # U04006.112.0900
Zoro # G9189363
product price: $19.49
/pk 5, $3.90/ea
Not eligible for select promotions
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Fastener Length 9 in
- Head Width 1 13/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04006.112.0900
- Zoro # G9189363
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 9 in |
Head Width | 1 13/16 in |
Thread Length | 2 in |
Head Height | 11/16 in |
Minimum Thread Length | 2 in |
Grip Size | 7 in |
Head Diameter | 1 13/16 in |
Dimensional Standards | ASME B18.2.6 |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, A563-C, Fastener Finish Plain, Dia./Thread Size 1 1/8 In.-7, Fastener Length 9 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 1 13/16 in, Head Height 11/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (U09100.037.0400)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 63 mm Bore Dia., 10 PK (M36050.063.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 11/32 in Ht, 100 PK (U12300.031.0001)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07230.031.0075)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04006.087.0325)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK (U04211.087.0550)
- ZORO SELECT Grade A325, 7/8-9 x 4 in Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 50 PK (8764A325-1G)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.112.0350)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 5 PK (U04211.100.0200)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK (U04210.062.0250)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04210.087.0300)
- Zoro Select Structural Bolts