Shop All Structural Bolts
Zoro Select
Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 9 in L, 5 PK
Mfr # U04005.112.0900
Zoro # G9189354
product price: $71.45
/pk 5, $14.29/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Fastener Length 9 in
- Head Width 1 13/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04005.112.0900
- Zoro # G9189354
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 9 in |
Head Width | 1 13/16 in |
Thread Length | 2 in |
Head Height | 11/16 in |
Dimensional Standards | ASME B18.2.6 |
Grip Size | 7 in |
Minimum Thread Length | 2 in |
Head Diameter | 1 13/16 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 1 1/8 In.-7, Fastener Length 9 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 1 13/16 in, Head Height 11/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x3/4 L, Pk100 (U08320.031.0075)
- AMPG Shoulder Screw, #6-32 Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, Alloy Steel (STR70053C08)
- ZORO SELECT Coupling Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (250419BG)
- ZORO SELECT Clevis Pin, Stl, 5/16x2 1/2 L, PK25 (WWG-CLPZ-243)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 8 in L, 10 PK (U04005.075.0800)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK (U04006.125.0425)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04210.125.0450)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK (U04005.087.0450)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 1/2 in L, 10 PK (U04210.075.0750)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 5 PK (U04210.100.0375)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 550 PK (822052-BR-550)
- Zoro Select Structural Bolts