Shop All Structural Bolts
Zoro Select
Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 7 in L, 5 PK
Mfr # U04005.112.0700
Zoro # G2536773
product price: $65.19
/pk 5, $13.04/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Fastener Length 7 in
- Head Width 1 13/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04005.112.0700
- Zoro # G2536773
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 7 in |
Head Width | 1 13/16 in |
Head Height | 11/16 in |
Thread Length | 2 in |
Head Diameter | 1 13/16 in |
Grip Size | 5 in |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.2.6 |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 1 1/8 In.-7, Fastener Length 7 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 1 13/16 in, Head Height 11/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC19, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND STEP KEYSTOCK ASSORTMENT (15899)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK250 (WWG-187-3000-SZ)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Stainless Steel, 316, Plain Finish (U55070.062.2400)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.019.0050)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/4 in L, 5 PK (U04211.075.0525)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK (U08441.075.0250)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04008.075.0150)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L, 10 PK (U04008.075.0275)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 1/4 in L, 25 PK (U04005.050.0225)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK (U04211.075.0700)
- ALLIED TITANIUM Grade 5, 5/16"-18 Structural Bolt, Titanium, 1/2 in L (0004253)
- Zoro Select Structural Bolts