Shop All Structural Bolts
Zoro Select
Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 10 in L, 5 PK
Mfr # U04006.112.1000
Zoro # G9189372
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Fastener Length 10 in
- Head Width 1 13/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04006.112.1000
- Zoro # G9189372
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 10 in |
Head Width | 1 13/16 in |
Thread Length | 2 in |
Head Height | 11/16 in |
Dimensional Standards | ASME B18.2.6 |
Grip Size | 8 in |
Head Diameter | 1 13/16 in |
Minimum Thread Length | 2 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, A563-C, Fastener Finish Plain, Dia./Thread Size 1 1/8 In.-7, Fastener Length 10 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 1 13/16 in, Head Height 11/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3380S)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Black Oxide Steel Hex Head Hex Drive, 2000 PK (1416KWB)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0125)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 25 PK (05619)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 10 PK (U04210.062.0175)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 10 PK (U04210.075.0600)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK (U04005.100.0450)
- ZORO SELECT Class 10.9, M24-3.00 Structural Bolt, Plain Steel, 70 mm L, 25 PK (M04005.240.0070)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK (U04005.112.0450)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04008.062.0500)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK (U04211.062.0400)
- Zoro Select Structural Bolts