Shop All Structural Bolts
Zoro Select
Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 9 in L, 5 PK
Mfr # U04211.112.0900
Zoro # G9189871
product price: $33.85
/pk 5, $6.77/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Fastener Length 9 in
- Head Width 1 13/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04211.112.0900
- Zoro # G9189871
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 9 in |
Head Width | 1 13/16 in |
Head Height | 11/16 in |
Thread Length | 2 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 1 13/16 in |
Grip Size | 7 in |
Minimum Thread Length | 2 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 1/8 In.-7, Fastener Length 9 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 1 13/16 in, Head Height 11/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 16 mm Lg (WS6S100160-001P1)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51450.031.0001)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Steel, Grade 2, Zinc Plated Finish (2361)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 25 PK (9096707)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 50 mm L, 25 PK (M04210.200.0050)
- ZORO SELECT Grade A325, 3/4-10 x 8 in Structural Bolt, Plain Steel, 8 in L, 35 PK (75128A325-1)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 10 PK (U08441.075.0225)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 5 PK (U04211.087.0375)
- ZORO SELECT Grade A325, 1 1/8-7 x 4 in Structural Bolt, Plain Steel, 4 in L, 15 PK (11264A325-1)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04005.100.0700)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 10 PK (U04211.062.0450)
- Zoro Select Structural Bolts