Shop All Structural Bolts
Zoro Select
Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 125 PK
Mfr # HCI31120425GNUSA-125BX
Zoro # G2134189
product price: $1,013.99
/pk 125, $8.11/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,013.99
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Fastener Length 4 1/4 in
- Head Width 1 13/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HCI31120425GNUSA-125BX
- Zoro # G2134189
- UPC # 096653348774
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 4 1/4 in |
Head Width | 1 13/16 in |
Thread Length | 2 in |
Head Height | 11/16 in |
Grip Size | 2 1/4 in |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 1 13/16 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Galvanized, Dia./Thread Size 1 1/8 In.-7, Fastener Length 4 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 1 13/16 in, Head Height 11/16 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Heavy Hex Nut, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Alloy Steel (WWG600312031212)
- ZORO SELECT Taper Pin Asst, Std, Stl, 100 Pcs, 46 Sizes (TPKIT46100)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Waxed Zinc Yellow, 21/32 in Ht, 20 PK (3XTP1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 150.11 mm Flange Dia., 17.53 mm L, Steel (BTI-CAK2-8125-3.8/B1)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 25 PK (U04211.050.0300)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04211.100.0450)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/4 in L, 5 PK (U04211.075.0525)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 25 PK (U04211.050.0250)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK (U04210.087.0350)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04211.112.0500)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 25 PK (U04211.050.0375)
- Zoro Select Structural Bolts