Shop All Structural Bolts
Zoro Select
Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 5 PK
Mfr # U04211.112.1000
Zoro # G9189887
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Fastener Length 10 in
- Head Width 1 13/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04211.112.1000
- Zoro # G9189887
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 10 in |
Head Width | 1 13/16 in |
Head Height | 11/16 in |
Thread Length | 2 in |
Grip Size | 8 in |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 1 13/16 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 1/8 In.-7, Fastener Length 10 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 1 13/16 in, Head Height 11/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 45 PK (30804)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.100.7200)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/16, PK100 (U07840.025.0018)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 4 PK (78746)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04005.087.0200)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 9 in L, 5 PK (1TE73)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 25 PK (U04210.050.0175)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L, 10 PK (U04005.075.0600)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 7 in L, 10 PK (U04005.075.0700)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK (U04210.087.0350)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04210.112.0500)
- Zoro Select Structural Bolts