Shop All Structural Bolts
Zoro Select
Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK
Mfr # U04005.125.0650
Zoro # G2755663
product price: $67.75
/pk 5, $13.55/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Fastener Length 6 1/2 in
- Head Width 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04005.125.0650
- Zoro # G2755663
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 6 1/2 in |
Head Width | 2 in |
Head Height | 25/32 in |
Thread Length | 2 in |
Minimum Thread Length | 2 in |
Grip Size | 4 1/2 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 2 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 1 1/4 In.-7, Fastener Length 6 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 in, Head Height 25/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC19, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 100 PK (M16510.060.0001)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/2 L, PK25 (WWG-CLPZ-181)
- ALLIED TITANIUM M6-1 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001794)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel, 4 PK (2DND6)
- ZORO SELECT Class 9.8, Structural Bolt, Black Phosphate Steel, 20 mm L, 50 PK (10970PK)
- ZORO SELECT Class 10.9, M24-3.00 Structural Bolt, Plain Steel, 70 mm L, 25 PK (M04005.240.0070)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U04210.075.0200)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 1/2 in L, 25 PK (U04005.050.0250)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK (U04008.100.0450)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 1/2 in L, 25 PK (U04005.050.0150)
- ALLIED TITANIUM Grade 5, M10-1.25 Structural Bolt, Titanium, 40 mm L (0010886)
- Zoro Select Structural Bolts