Shop All Hex Head Cap Screws
This Product is Discontinued
Zoro Select
Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 325 PK (Discontinued)
Mfr # B01209.037.0200
Zoro # G1140583
This Product is Discontinued
Key Features
External Hex Drive
Grade A307 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Head Width 9/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B01209.037.0200
- Zoro # G1140583
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Head Width | 9/16 in |
Thread Length | 2" |
Length Under Head | 2" |
Head Height | 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.2.1 |
Size | 3/8"-16 x 2" |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade A307A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/4 in, Head Width 9/16 in, Package Quantity 325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0250)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 3/8"-16, Nylon, Zinc Plated (A04202400NE)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51030.013.0031)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Stainless Steel 100 PK (FENWS38114)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01209.037.0150)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U01209.037.0250)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (U01209.037.0300)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04114.050.0600)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U55010.050.0350)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (U04104.031.0600)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L (A0020480316Z)
- Zoro Select Hex Head Cap Screws